£13.99
Ex VAT
£16.79
Inc VAT
Product Details
Product Specification
A series of multi-purpose drill bits from DeWalt. Carbide head design enables faster drilling and increases the service life. Features an innovative tip design and optimised milled flute for fast material removal and accurate drilling, meaning more efficient working with higher accuracy. Suitable for wood, plastics, concrete, brick, multi-layer materials and masonry.
Features and Benefits
• For use in impact drivers and screwdrivers with bit holder or chuck.
• Shock resistant
• Fast work progress
Carbide grade with Copper brazing prevents overheating at high drilling temperatures
• Quick-change hexagon shanks prevent the chuck from slipping
• Milled flute for fast, accurate drilling in all types of masonry
• Supplied in a pocket-sized plastic case for easy storage and protection
• Available in the following metric sizing (diameters): 4, 5, 6, 8mm (5.5mm included in 5-piece bit set)
Applications
Engineers in Construction, Joinery and Maintenance.
Attribute | Value |
---|---|
Brand | DeWalt |
Case Type | Plastic Case |
Drill Bit Type | Masonry Drill Bit Set |
Drill Diameter | 4-8mm |
Drill Size Included | 4 5 5.5 6 8mm |
EAN | 5035048537220 |
ECLASS Code | 21010101 |
Individual or Set | Set |
MFR Part No. | DT60099-QZ |
Pack Quantity | 5 |
Range | 4-8mm |
Shank Type | Straight |
UNSPSC Code | 27112703 |