£1.39
Ex VAT
£1.67
Inc VAT
Product Details
Product Specification
The DEWALT Rotary/Percussion Masonry Drill Bits have 130° Douglas Form carbide tips. They are ideal for drilling anchor, plastic, fixing or pipe work clearance holes. Suitable for drilling masonry, brick/block work and stone.
Attribute | Value |
---|---|
Brand | DeWalt |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 5.5mm |
EAN | 5011402372478 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 150mm |
MFR Part No. | DT6552-QZ |
Pack Quantity | 1 |
Shank Type | Straight |
UNSPSC Code | 27112703 |