£2.59
Ex VAT
£3.11
Inc VAT
23 Variations Available
Product Details
Product Specification
The DeWalt Extreme Masonry Drill Bits offer excellent quality for all types of masonry work. They last up to 2 times longer and deliver up to 50% more holes per charge on a cordless drill than a standard masonry bit. Optimum carbide grade maximises durability.
A unique tip design provides an efficient drilling action and reduced walking for greater accuracy. Optimised milled flute offers fast drilling and the special copper brazing withstands high temperatures.
Applications: Typically used for drilling anchors, plastic plugs, fixings or pipework clearance holes.
Suitable for masonry, brick, stone, tiles and light concrete.
Attribute | Value |
---|---|
Brand | DeWalt |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 8mm |
EAN | 5035048489406 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 120mm |
MFR Part No. | DT6682-XJ |
Pack Quantity | 1 |
Shank Type | No Spin |
UNSPSC Code | 27112703 |
Working Length | 80mm |