£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
DeWalt 5 Piece Masonry Drill Bit Set - DT6952
Features and Benefits:
• Rotary/percussion masonry drill bit 130° carbide tip
• Diameter: 4, 5, 6, 8, 10 mm.
• Plain Shank
• Masonry drills supplied in a polypropylene storage case
• Masonry Drill Sets can be used with Hammer Action Drills.
Attribute | Value |
---|---|
Brand | DeWalt |
Drill Bit Type | Drill Bit Set |
Drill Diameter | 4-10mm |
Drill Size Included | 4, 5, 6, 8, 10 mm |
EAN | 5011402373413 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
MFR Part No. | DT6952-QZ |
Pack Quantity | 5 |
Shank Type | Straight |
UNSPSC Code | 27112703 |