£43.50
Ex VAT
£52.20
Inc VAT
Product Details
Product Specification
This comprehensive and high-quality combination set is tailored for versatility and compatibility with the TSTAK Drawer Unit. It represents excellent value, featuring a diverse range of both drill and screwdriver bits. With bits suitable for drilling in metal, wood, plastic, and masonry, it equips users for a variety of applications. The inclusion of the most common screwdriver sizes adds to the set's practicality, making it an indispensable tool for both professionals and DIY enthusiasts. Designed with DeWalt's renowned commitment to durability and performance, this accessory set ensures that you have the right tool for the job, neatly organised within your TSTAK Drawer Unit for convenient access and efficient storage on the go. Upgrade your toolkit with this high-value DeWalt accessory set that combines quality, variety, and compatibility for a superior user experience.
Features and Benefits
• Combination set of both drill and screwdriver bits
• Suitable for drilling in metal, wood, plastic and masonry
• Comes with all the most common screwdriver sizes
• Compatible to use with DeWalt T-STAK Draw unit (TL15740)
• Supplied in a plastic case
Contents:
• Pozi: PZ1 x 2, PZ2 x 23, PZ3 x 2
• Phillips: PH1 x 2, PH2 x 23, PH3 x 1
• Torx: T10 x 2, T15 x 2, T20 x 2, T25 x 2, T27 x 2, T30 x 2
• Slotted: SL5, SL6, SL7.2mm
• Magnetic Bit Holder
• Masonry Drill Bits: 4, 5, 5.5, 6 x 2, 8 x 2, 10mm
• HSS Metal Drill Bits: 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 6.5, 7mm
• Hole-saw: 32, 38, 44, 54mm
• Pilot Drill Bit
• Nut-driver: 5, 6, 7, 8, 10mm
Attribute | Value |
---|---|
Brand | DeWalt |
Contents | • Pozi: PZ1 x 2, PZ2 x 23, PZ3 x 2 • Phillips: PH1 x 2, PH2 x 23, PH3 x 1 • Torx: T10 x 2, T15 x 2, T20 x 2, T25 x 2, T27 x 2, T30 x 2 • Slotted: SL5, SL6, SL7.2mm • Magnetic Bit Holder • Masonry Drill Bits: 4, 5, 5.5, 6 x 2, 8 x 2, 10mm • HSS Metal Drill Bits: 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 6.5, 7mm • Hole-saw: 32, 38, 44, 54mm • Pilot Drill Bit • Nut-driver: 5, 6, 7, 8, 10mm |
Drill Bit Type | Multi-Construction Drill Bit Set |
Drill Size Included | • Pozi: PZ1 x 2, PZ2 x 23, PZ3 x 2 • Phillips: PH1 x 2, PH2 x 23, PH3 x 1 • Torx: T10 x 2, T15 x 2, T20 x 2, T25 x 2, T27 x 2, T30 x 2 • Slotted: SL5, SL6, SL7.2mm • Magnetic Bit Holder • Masonry Drill Bits: 4, 5, 5.5, 6 x 2, 8 x 2, 10mm • HSS Metal Drill Bits: 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 6.5, 7mm • Hole-saw: 32, 38, 44, 54mm • Pilot Drill Bit • Nut-driver: 5, 6, 7, 8, 10mm |
EAN | 5035048537930 |
ECLASS Code | 21010101 |
Individual or Set | Set |
MFR Part No. | DT71569-QZ |
Pack Quantity | 100 |
UNSPSC Code | 27112703 |