£2.99
Ex VAT
£3.59
Inc VAT
Product Details
Product Specification
The extreme SDS plus drill bit is amongst the best in when it comes to speed, life and endurance. With superior carbide grade for long life and greater durability, Optimised flute design allows efficient debris removal, hardened body for extra strength and reduced breakage and the new tip design ensures better bit penetration and faster drilling.
Attribute | Value |
---|---|
Brand | DeWalt |
Drill Bit Type | Drill Bits |
Drill Diameter | 5.5mm |
EAN | 5035048054840 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 160mm |
MFR Part No. | DT9509 |
Pack Quantity | 1 |
Shank Type | SDS-Plus |
UNSPSC Code | 27112703 |
Working Length | 100mm |