£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
The DeWalt innovative EXTREME 2® SDS-Plus drill bit is amongst the best in terms of its speed, life and endurance.
Features and Benefits
• Superior carbide grade for long life and greater durability
• Optimised flute design allows efficient debris removal
• Hardened body for extra strength and reduced breakage
• New tip design ensures better bit penetration, longer life, faster drilling and greater durability
The widespread use of these DEWALT products by professional tradesmen around the world has made DEWALT the number one selling brand of professional power tools.
Attribute | Value |
---|---|
Brand | DeWalt |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 6mm |
EAN | 5035048054925 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 260mm |
MFR Part No. | DT9517-QZ |
Pack Quantity | 1 |
Shank Type | SDS-Plus |
UNSPSC Code | 27112703 |