DeWalt

DT9530-QZ, Masonry Drill Bit, 8mm x 210mm, SDS-Plus

SKU:

DEW2808525V

MPN:

DT9530-QZ

£2.89

Ex VAT

£3.47

Inc VAT

OUT OF STOCK

    Product Details

    The DeWalt innovative EXTREME 2® SDS-Plus drill bit is amongst the best in terms of its speed, life and endurance.


    Features and Benefits
    • Superior carbide grade for long life and greater durability
    • Optimised flute design allows efficient debris removal
    • Hardened body for extra strength and reduced breakage
    • New tip design ensures better bit penetration, longer life, faster drilling and greater durability


    The widespread use of these DEWALT products by professional tradesmen around the world has made DEWALT the number one selling brand of professional power tools.


    Product Specification
    Attribute
    Value

    Brand

    DeWalt

    Drill Bit Type

    Masonry Drill Bits

    Drill Diameter

    8mm

    EAN

    5035048055052

    ECLASS Code

    21010101

    Individual or Set

    Individual

    Length

    210mm

    MFR Part No.

    DT9530-QZ

    Pack Quantity

    1

    Shank Type

    SDS-Plus

    UNSPSC Code

    27112703