£31.99
Ex VAT
£38.39
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
The Innovative EXTREME 2® SDS-Plus drill bit is suitable for fast drilling of plug, anchor, or clearance holes in masonry, stone, concrete and brick/block work.
• Superior carbide grade ensures a tip with outstanding durability which gives a constant drilling life.
• Optimised 4 flute spiral design allows efficient debris removal and incorporates a maximised central core for increased durability and energy transmission.
• Hardened Steel body for extra strength and reduced breakage.
• the 140° tip design ensures better bit penetration, longer life, faster drilling and greater durability.
Attribute | Value |
---|---|
Brand | DeWalt |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 30mm |
EAN | 5035048055946 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 450mm |
MFR Part No. | DT9619-QZ |
Pack Quantity | 1 |
Shank Type | SDS-Plus |
UNSPSC Code | 27112703 |
Working Length | 400mm |