SKU:
DEW2809702C
MPN:
DT9702-QZ
£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
DT9702-QZ
Innovative carbide grade 160° tip design makes these amongst the fastest and longest lasting bits, with great penetration. For fast drilling in masonry, stone, concrete and brick/block work.
4 piece set: 5.5, 7, 8 and 10mm.
Attribute | Value |
---|---|
Brand | DeWalt |
Case Type | Plastic Case |
Drill Bit Type | Masonry Drill Bit Set |
Drill Diameter | 5.5-10mm |
Drill Size Included | 5.5-10mm |
EAN | 5035048056424 |
ECLASS Code | 21010101 |
Individual or Set | Set |
Length | 160mm |
MFR Part No. | DT9702-QZ |
Pack Quantity | 4 |
Range | 5.5-10mm |
Shank Type | SDS-Extreme |
UNSPSC Code | 27112703 |