£3.19
Ex VAT
£3.83
Inc VAT
15 Variations Available
Product Details
Product Specification
These self-cut speed spade bits performs 3 times faster than the standard spade bit. The self-cut speed spade bits allow for a quicker and more efficient way of drilling holes in softwood and particleboard applications. They are ideal for electricians and other installation workers.
Features and Benefits
• The self-feeding threaded tip allows for the faster and more effortless drilling
• Designed with a specially shaped spade, allowing for the fast removal of chips
• 1/4" hex shank for use with three-jaw drill driver chucks or hexagonal drill driver chucks
• The Bosch® tip technology allows for 3 times faster drilling compared with other standard spade bits.
Applications
• Softwood
• Particle wood
Attribute | Value |
---|---|
Brand | Bosch |
Drill Bit Type | Spade Drill Bit |
Drill Diameter | 12mm |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 152mm |
MFR Part No. | 2608900312 |
Pack Quantity | 1 |
UNSPSC Code | 27112703 |