£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
This self-cut speed spade drill bit set performs 3 times faster than the standard spade bit. The self-cut speed spade bits allow for a quicker and more efficient way of drilling holes in softwood and particleboard applications. They are ideal for electricians and other installation workers.
Features and Benefits
• Designed with a clever wave-shaped spade, allowing for the fast removal of chips
• The self-feeding threaded tip allows for the faster and more effortless drilling
• The Bosch® tip technology allows for 3 times faster drilling compared with other standard spade bits
Applications
• Softwood
• Particle wood
Attribute | Value |
---|---|
Brand | Bosch |
Drill Bit Type | Spade Drill Bit Set |
Drill Diameter | 13mm 16mm 19mm 20mm 22mm 25mm |
ECLASS Code | 21010101 |
Individual or Set | Set |
Length | 152mm |
MFR Part No. | 2608900333 |
Pack Quantity | 6 |
UNSPSC Code | 27112703 |