£2.89
Ex VAT
£3.47
Inc VAT
5 Variations Available
Product Details
Product Specification
Starrett's range of flat wood hex bits ensures fast and clean cutting on all wood. With a reduction in heat as a result of the innovative head design, the Starrett wood hex bits are durable and have an excellent tool life.
Features and Benefits
• Twin spurs deliver clean entry and exit of holes
• Precision ground face
• 6.35mm (1/4") hexagonal shank suitable for impact drills
• Precision ground tip enabling accurate and fast start in materials
• Reduction in heat from cutting head design
• Specialised heat treatment to increase tool life
Applications
•Suitable for: All types of hard and soft wood
Approvals and Standards
• Metric line according to DIN 338 standard
Attribute | Value |
---|---|
Brand | Starrett |
Drill Diameter | 25mm |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 152mmmm |
MFR Part No. | KFWD25A |
Shank Type | Hex |
UNSPSC Code | 27112703 |