£1.39
Ex VAT
£1.67
Inc VAT
12 Variations Available
Product Details
Product Specification
Starrett's range of HSS split points provides a superior strength drill body, featuring specialised heat treatment to withstand the most demanding of applications, high-performance carbide tips with a two-channel design featuring a unique chip removal/breakage accelerator.
Features and Benefits
• Special flute geometry designed to deliver fast material penetration and maximum debris removal
• 130-degree tip angle - fast drilling with hammer action
• Precision ground carbide tips: consistent performance
• 2 cutting edges with 1 centering point
• High fracture resistance
Applications
•Suitable for: Alloy steels, carbon steels, cast iron, hardened alloy steels, stainless steel, wood and soft materials
Approvals and Standards
• Metric line according to DIN 338 standard
Attribute | Value |
---|---|
Brand | Starrett |
Drill Bit Type | HSS Split Point |
Drill Diameter | 5mm |
EAN | 0049659009859 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 86mmmm |
MFR Part No. | KBAR050 |
Shank Type | Straight |
UNSPSC Code | 27112703 |