£6.49
Ex VAT
£7.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Tungsten carbide tipped with roll forged flutes. A general purpose mortar and masonry drill bit suitable for workshop and maintenance. Manufactured to DIN 8039. 400mm length.
Attribute | Value |
---|---|
Brand | Kennedy |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 10mm |
EAN | 5036140001718 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 400mm |
Pack Quantity | 1 |
Shank Type | Straight |
UNSPSC Code | 27112703 |