£10.79
Ex VAT
£12.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Extra Length
Tungsten carbide tipped with fully ground flutes. Full flute width, tip seating and specially designed cutting angles. For rapid drilling of concrete, brick, masonry, etc. Suitable for both rotary and rotary-impact use. Manufactured to BS 5621: 1992, ISO 5468 : 1992.
Attribute | Value |
---|---|
Brand | Kennedy |
Drill Bit Type | Masonry Drill Bits |
EAN | 5036140337978 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 300mm |
Pack Quantity | 1 |
Shank Type | Straight |
UNSPSC Code | 27112703 |