£0.29
Ex VAT
£0.35
Inc VAT
Product Details
Product Specification
High speed steel (HSS) straight shank masonry twist drills.
Overall Drill Lengths: 75mm - 150mm.
Attribute | Value |
---|---|
Brand | Workshop |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 5.5mm |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 85mm |
Pack Quantity | 1 |
Shank Type | Straight |
UNSPSC Code | 27112703 |