£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
For concrete, engineering brick and hard masonry. For use with SDS Plus drilling machines only.
Attribute | Value |
---|---|
Brand | Rawl |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 7mm |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 160mm |
Pack Quantity | 1 |
Shank Type | SDS-Plus |
UNSPSC Code | 27112703 |