noscriptKennedy Masonry Drill Bit, 9mm x 400mm, Straight 0554180K | Cromwell Tools

Kennedy

Masonry Drill Bit, 9mm x 400mm, Straight

SKU:

KEN0554180K

MPN:

0554180K

£5.19

Ex VAT

£6.23

Inc VAT

OUT OF STOCK

    Product Details

    Tungsten carbide tipped with roll forged flutes. A general purpose mortar and masonry drill bit suitable for workshop and maintenance. Manufactured to DIN 8039. 400mm length.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drill Bit Type

    Masonry Drill Bits

    Drill Diameter

    9mm

    EAN

    5036140001701

    ECLASS Code

    21010101

    Individual or Set

    Individual

    Length

    400mm

    Pack Quantity

    1

    Shank Type

    Straight

    UNSPSC Code

    27112703