£3.19
Ex VAT
£3.83
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
2 Piece Sets
Two piece sets for drilling through glass, tiles, mirrors and ceramics.
Set contents: 1x masonry drill bit and 1x tile and glass drill bit.
Attribute | Value |
---|---|
Brand | Kobe |
Case Type | Plastic Case |
Drill Bit Type | Masonry Drill Bit Set |
Drill Diameter | 6.5mm |
Drill Size Included | 6.5mm |
EAN | 5036140067417 |
ECLASS Code | 21010101 |
Individual or Set | Set |
Length | 115 98mm |
Pack Quantity | 2 |
Range | 6.5mm |
Shank Type | Straight |
UNSPSC Code | 27112703 |