£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
7 piece anti-slip bit set. The anti-slip fins help to prevent the bit from "caming out" when under pressure. Applications included cordless, impact drivers, screw, screwdriving, cabinet making, joinery, carpentry and more.
Contents:
-6x 25mm bits, sizes PH1, PH2 and PH3 Phillips, PZ1, PZ2 and PZ3 Pozi
-1x 60mm bit holder
Please note: these bits must be used with the Bit Holder included in the set.
Attribute | Value |
---|---|
Brand | Makita |
Contents | 1x 60mm bit holder 6x 25mm bits, sizes PH1, PH2 and PH3 Phillips, PZ1, PZ2 and PZ3 Pozi |
Drill Bit Type | Drill Bit Set |
Drill Diameter | 25mm |
Drill Size Included | 1x 60mm bit holder 6x 25mm bits, sizes PH1, PH2 and PH3 Phillips, PZ1, PZ2 and PZ3 Pozi |
ECLASS Code | 21010101 |
Individual or Set | Set |
MFR Part No. | P-17980 |
Pack Quantity | 7 |
Shank Type | Straight |
UNSPSC Code | 27112703 |