£1.39
Ex VAT
£1.67
Inc VAT
Product Details
Product Specification
HSS drill bit milled from solid steel for strength and precision, ideal for use on steel, cast iron, aluminium, malleable cast iron, brass and copper.
Features and Benefits
•Designed with a helicoidal flute to improve swarf discharge
•118° ground point for fast and accurate drilling
Notes
• Sold in packs of 2
Attribute | Value |
---|---|
Brand | Makita |
Drill Bit Type | Drill Bits |
Drill Diameter | 2.5mm |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 57mm |
MFR Part No. | P-19320 |
Pack Quantity | 2 |
Shank Type | Straight |
UNSPSC Code | 27112703 |
Working Length | 30mm |