£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
These bits have a 118° ground point for fast and accurate drilling. Application: Steel, Cast iron, aluminium, brass, copper, non-ferrous, wood, engineering, automotive as well as mild steel and wood.
• Diameter: 3 mm
• Overall Length: 61 mm
• Working Length: 33 mm
• Pack Quantity: 2
Attribute | Value |
---|---|
Brand | Makita |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 3mm |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 61mm |
MFR Part No. | P-19342 |
Pack Quantity | 1 |
Shank Type | Straight |
UNSPSC Code | 27112703 |