£1.09
Ex VAT
£1.31
Inc VAT
11 Variations Available
Product Details
Product Specification
standard masonry drill bits in various sizes.
Attribute | Value |
---|---|
Brand | Makita |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 5mm |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 85mm |
MFR Part No. | P-19700 |
Pack Quantity | 1 |
Shank Type | Straight |
UNSPSC Code | 27112703 |