£22.79
Ex VAT
£27.35
Inc VAT
Product Details
Product Specification
Titanium nitride coated for extended working life. ¼" hex shank suitable for quick change chuck systems and hex receivers.
Features and Benefits
• Precision ground high Titanium plated drill bits
Contents:
• 13x drill bits: 1x 1.5mm, 2.0mm, 2.5mm, 3.0mm, 3.2mm, 3.5mm, 4.0mm, 4.5mm, 5.0mm, 5.5mm, 6.0mm, 6.5mm, 7.0mm, 8.0mm and 10.0mm
Attribute | Value |
---|---|
Brand | Makita |
Drill Bit Type | Masonry Drill Bit Set |
Drill Diameter | 1-10mm |
Drill Size Included | 10.0mm 1.5mm 2.0mm 2.5mm 3.0mm 3.2mm 3.5mm 4.0mm 4.5mm 5.0mm 5.5mm 6.0mm 6.5mm 7.0mm 8.0mm |
ECLASS Code | 21010101 |
Individual or Set | Set |
MFR Part No. | P-51873 |
Pack Quantity | 16 |
Shank Type | Straight |
UNSPSC Code | 27112703 |