SKU:
BCH2808943C
MPN:
2608P00233
£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
A compact 49-Piece Premium X-Line Set containing a convenient selection of Drill and Screwdriver Bits which are suitable drilling and screwdriver bits for masonry, wood, metal and plastic in a compact carry case.
Contents
• 1x angle wrench
• 4x concrete drill bits, Ø 5/6/8/10 mm
• 7x HSS-TiN metal drill bits, Ø 2/2/3/3/4/5/6 mm
• 5x wood drill bits, Ø 3/4/5/6/8 mm
• 2x spade bits, Ø 16/20 mm
• 5 screwdriver bits, L = 50 mm PH2/2, PZ2/2/ Slot 6mm, T 20/25
• 22 screwdriver bits, L = 25 mm
PH0/1/2/3, PZ0/0/1/1/2/2/3, Slot 4/5/6mm, Torx T10/15/20/25/30, Hex 4/5/6mm
• 1x quick-change universal holder, magnetic
• 1x countersink
• 1 screwdriver bit PH2 with depth stop
Attribute | Value |
---|---|
Brand | Bosch |
Drill Bit Type | Masonry Drill Bit Set |
EAN | 3165140880411 |
ECLASS Code | 21010101 |
Individual or Set | Set |
MFR Part No. | 2608P00233 |
Pack Quantity | 49 |
UNSPSC Code | 27112703 |