£3.19
Ex VAT
£3.83
Inc VAT
6 Variations Available
Product Details
Product Specification
These drill bits are designed for fast drilling in concrete. Suitable for operation with SDS hammer drills.
Features and Benefits
• Constructed with a centring point for stop start drilling, without the drill slipping
• 160° angle tip allows for quick drilling in concrete
• Aggressive groove allows fast extraction
Typical Applications
• Drilling holes in concrete, solid and hollow brick, natural stone (after site testing) and aerated concrete block
Attribute | Value |
---|---|
Brand | Rawl |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 6mm |
EAN | 5906675026589 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 160mm |
MFR Part No. | RT-SDSA-6/160 |
Pack Quantity | 1 |
Shank Type | SDS-Plus |
UNSPSC Code | 27112703 |