£22.79
Ex VAT
£27.35
Inc VAT
2 Variations Available
Product Details
Product Specification
These SDS-Plus SLEDGE™ chisels and drill bits are engineered for superior durability and performance in demanding applications. Made in Germany, these tools boast up to 3x longer life than standard chisels, thanks to self-sharpening tip geometry and reinforced edges. Ideal for both heavy-duty and precision tasks, they feature extra-long working lengths for increased material removal and re-ground tips to prevent jamming.
Features and Benefits
• Durable and long-lasting construction offers up to 3x longer life compared to standard chisels
• Self-sharpening tip geometry enhances productivity by maintaining sharpness
• Reinforced edges maximise durability for heavy-duty use
• Extra-long working length allows for more material removal and less frequent tool changes
• Re-ground tip stays sharper longer, reducing jamming
• Lightweight and easy to handle, optimised for cordless tools and ideal for overhead work
• Thicker core body provides higher power transfer, lower vibrations, and exceptional break resistance
Contents
• MLW2800101C - 1 x Pointed Chisel, 1 x Flat Chisel, 1 x Wide Chisel
• MLW2800101F - 2 x 5.5mm and 1 x 6 to 8mm in increments of 1mm
Material Applications
• Masonry
• Mortar
Attribute | Value |
---|---|
Brand | Milwaukee |
Case Type | Plastic Tube |
Contents | 1 x Flat Chisel 1 x Pointed Chisel 1 x Wide Chisel |
Drill Bit Type | Masonry Drill Bit Set |
ECLASS Code | 21010101 |
Individual or Set | Set |
ISO Category | O |
Length | 250mm |
MFR Part No. | 4932430001 |
Pack Quantity | 3 |
Shank Type | SDS-Plus |
UNSPSC Code | 27112703 |