£147.00
Ex VAT
£176.40
Inc VAT
7 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Milwaukee |
Drill Bit Type | Masonry Drill Bit Set |
Drill Diameter | 6-10mm |
ECLASS Code | 21010101 |
Individual or Set | Set |
MFR Part No. | 4932471162 |
Pack Quantity | 6 |
Range | 6-10mm |
UNSPSC Code | 27112703 |