Milwaukee

SDS+; "SLEDGE" TILE CHISEL 250x50mm

SKU:

MLW2800100J

MPN:

4932478265

£20.79

Ex VAT

£24.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These SDS-Plus SLEDGE™ chisels and drill bits are engineered for superior durability and performance in demanding applications. Made in Germany, these tools boast up to 3x longer life than standard chisels, thanks to self-sharpening tip geometry and reinforced edges. Ideal for both heavy-duty and precision tasks, they feature extra-long working lengths for increased material removal and re-ground tips to prevent jamming.


    Features and Benefits
    • Durable and long-lasting construction offers up to 3x longer life compared to standard chisels
    • Self-sharpening tip geometry enhances productivity by maintaining sharpness
    • Reinforced edges maximise durability for heavy-duty use
    • Extra-long working length allows for more material removal and less frequent tool changes
    • Re-ground tip stays sharper longer, reducing jamming
    • Lightweight and easy to handle, optimised for cordless tools and ideal for overhead work
    • Thicker core body provides higher power transfer, lower vibrations, and exceptional break resistance


    Material Applications
    • Masonry
    • Mortar


    Product Specification
    Attribute
    Value

    Brand

    Milwaukee

    Drill Bit Type

    Masonry Drill Bit

    ECLASS Code

    21010101

    Individual or Set

    Individual

    ISO Category

    O

    MFR Part No.

    4932478265

    Shank Type

    SDS-Plus

    UNSPSC Code

    27112703