noscriptMilwaukee SDS+; M2 DRILL SET 10-20mm 450mm LONG (5PC) 4932352801 | Cromwell Tools

Milwaukee

SDS+; M2 DRILL SET 10-20mm 450mm LONG (5PC)

SKU:

MLW2805834H

MPN:

4932352801

£50.99

Ex VAT

£61.19

Inc VAT

IN STOCK (4)

    Product Specification
    Attribute
    Value

    Brand

    Milwaukee

    Drill Bit Type

    Masonry Drill Bit Set

    Drill Diameter

    10-20mm

    ECLASS Code

    21010101

    Individual or Set

    Set

    MFR Part No.

    4932352801

    Pack Quantity

    5

    Range

    10-20mm

    Size Increment

    2mm

    UNSPSC Code

    27112703