£15.79
Ex VAT
£18.95
Inc VAT
143 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Milwaukee |
Drill Bit Type | Masonry Drill Bit Set |
Drill Diameter | 5.5-8mm |
ECLASS Code | 21010101 |
Individual or Set | Set |
MFR Part No. | 4932352835 |
Pack Quantity | 5 |
Range | 5.5-8mm |
UNSPSC Code | 27112703 |