£1.29
Ex VAT
£1.55
Inc VAT
17 Variations Available
Product Details
Product Specification
Starrett's range of drill bits provides a superior strength drill body with specialised heat treatment to withstand the most demanding of applications, plus high performance carbide tips with a two channel design featuring a unique chip removal/breakage accelerator.
Features and Benefits
• Special flute geometry designed to give fast material penetration and maximum debris removal
• Split point 130° to achieve accurate and fast drilling with hammer action; less pressure required for penetration
• Precision ground carbide tips for consistent performance
• 2 cutting edges with 1 centering point
Applications
• Suitable for: Alloy steels, carbon steels, cast iron, hardened alloy steels, stainless steel, wood and soft materials
Standards
• Metric line according to DIN 338 standard
Attribute | Value |
---|---|
Brand | Starrett |
Drill Bit Type | SDS Plus 2 Points |
Drill Diameter | 5.5mm |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 110mmmm |
MFR Part No. | KBPS055A |
Pack Quantity | 1 |
Shank Type | SDS-Plus |
UNSPSC Code | 27112703 |
Working Length | 50mmmm |