Starrett

SDS PLUS 2 POINTS 7X160MM

SKU:

STT2802421B

MPN:

KBPS07B

£1.59

Ex VAT

£1.91

Inc VAT

IN STOCK (1)

    Product Details

    Starrett's range of drill bits provides a superior strength drill body with specialised heat treatment to withstand the most demanding of applications, plus high performance carbide tips with a two channel design featuring a unique chip removal/breakage accelerator.


    Features and Benefits
    • Special flute geometry designed to give fast material penetration and maximum debris removal
    • Split point 130° to achieve accurate and fast drilling with hammer action; less pressure required for penetration
    • Precision ground carbide tips for consistent performance
    • 2 cutting edges with 1 centering point


    Applications
    • Suitable for: Alloy steels, carbon steels, cast iron, hardened alloy steels, stainless steel, wood and soft materials


    Standards
    • Metric line according to DIN 338 standard


    Product Specification
    Attribute
    Value

    Brand

    Starrett

    Drill Bit Type

    SDS Plus 2 Points

    Drill Diameter

    7mm

    ECLASS Code

    21010101

    Individual or Set

    Individual

    Length

    160mmmm

    MFR Part No.

    KBPS07B

    Pack Quantity

    1

    Shank Type

    SDS-Plus

    UNSPSC Code

    27112703

    Working Length

    100mmmm