£69.99
Ex VAT
£83.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Step drills are for drilling into materials such as ferrous and non-ferrous sheets metals, profiles, pipes, copper, brass and aluminium, stainless steel and plastics. Maximum material thickness 4 mm.
Available in multiple sizes.
Attribute | Value |
---|---|
Brand | Milwaukee |
Drill Bit Type | Step |
ECLASS Code | 21010101 |
Individual or Set | Individual |
MFR Part No. | 48899350 |
Pack Quantity | 10 |
UNSPSC Code | 27112703 |
Working Length | 4mm |