noscriptMilwaukee STEP DRILL BIT 4 TO 12mm x1mm STEPS 48899301 | Cromwell Tools

Milwaukee

STEP DRILL BIT 4 TO 12mm x1mm STEPS

SKU:

MLW2800313J

MPN:

48899301

£29.49

Ex VAT

£35.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Step drills are for drilling into materials such as ferrous and non-ferrous sheets metals, profiles, pipes, copper, brass and aluminium, stainless steel and plastics. Maximum material thickness 4 mm.


    Available in multiple sizes.


    Product Specification
    Attribute
    Value

    Brand

    Milwaukee

    Drill Bit Type

    Step

    ECLASS Code

    21010101

    Individual or Set

    Individual

    MFR Part No.

    48899301

    Range

    4-12mm

    UNSPSC Code

    27112703

    Working Length

    4mm