noscriptMilwaukee STEP DRILL BIT 6 TO 40.5mm 48899340 | Cromwell Tools

Milwaukee

STEP DRILL BIT 6 TO 40.5mm

SKU:

MLW2800313Q

MPN:

48899340

£92.99

Ex VAT

£111.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Step drills are for drilling into materials such as ferrous and non-ferrous sheets metals, profiles, pipes, copper, brass and aluminium, stainless steel and plastics. Maximum material thickness 4 mm.


    Available in multiple sizes.


    Product Specification
    Attribute
    Value

    Brand

    Milwaukee

    Drill Bit Type

    Step

    ECLASS Code

    21010101

    Individual or Set

    Individual

    MFR Part No.

    48899340

    Range

    6-40.5mm

    UNSPSC Code

    27112703

    Working Length

    4mm