noscriptMilwaukee STEP DRILL SET (4 TO 12mm, 4 TO 20mm, 6 TO 35mm) (3PC) 48899399 | Cromwell Tools

Milwaukee

STEP DRILL SET (4 TO 12mm, 4 TO 20mm, 6 TO 35mm) (3PC)

SKU:

MLW2800313V

MPN:

48899399

£144.00

Ex VAT

£172.80

Inc VAT

IN STOCK (2)

    Product Details

    Step drills are for drilling into materials such as ferrous and non-ferrous sheets metals, profiles, pipes, copper, brass and aluminium, stainless steel and plastics. Maximum material thickness 4 mm.


    Available in multiple sizes.


    Product Specification
    Attribute
    Value

    Brand

    Milwaukee

    Drill Bit Type

    Step

    ECLASS Code

    21010101

    Individual or Set

    Set

    MFR Part No.

    48899399

    UNSPSC Code

    27112703

    Working Length

    4mm