£4.49
Ex VAT
£5.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Tile / Glass Drills
Straight shank carbon steel drill bits for clean cutting
• Spear point, tungsten carbide bit heads
• For use with portable drills
• Best used at low rpm
• Use water to cool when drilling. Failure to do so will result in premature wear and overheating
• Suitable for drilling through glass, tiles, mirrors and ceramics
Attribute | Value |
---|---|
Brand | Dart |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 7mm |
EAN | 5055297111514 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 80mm |
MFR Part No. | TDC07 |
Pack Quantity | 1 |
Shank Type | Straight |
UNSPSC Code | 27112703 |