£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Tile/Glass Drill Sets
Straight shank carbon steel drill bits for clean cutting
• Spear point, tungsten carbide bit heads
• For use with portable drills
• Best used at low rpm
• Use water to cool when drilling. Failure to do so will result in premature wear and overheating
• Suitable for drilling through glass, tiles, mirrors and ceramics
Set contains sizes 5,6,7,8,10mm
Attribute | Value |
---|---|
Brand | Dart |
Drill Bit Type | Masonry Drill Bit Set |
Drill Diameter | 5-10mm |
EAN | 5055297111545 |
ECLASS Code | 21010101 |
Individual or Set | Set |
MFR Part No. | TDCSET5 |
Pack Quantity | 1 |
Shank Type | Straight |
UNSPSC Code | 27112703 |