SKU:
GUH0260932Q
MPN:
00301 000.900
£5.79
Ex VAT
£6.95
Inc VAT
28 Variations Available
Product Details
Product Specification
Series 301 - feature a high speed steel and cobalt construction for improved durability and increased cutting hardness. Ideal for use in general precision engineering.
Features and Benefits
• High speed steel and cobalt construction for improved hardness and durability
• Ideal for use in general precision engineering
Standards
• Manufactured to DIN 1899
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 0.9mm |
Drill Diameter Tolerance | 0/-0,004 |
EAN | 4031093087254 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Length | 6mm |
Flute Type | Spiral |
Helix Type | Low Helix |
Manufacturer Grade | M35 |
Material | Cobalt High Speed Steel |
MFR Part No. | 00301 000.900 |
Number of Flutes | 2 |
Overall Length | 25mm |
Point Angle | 118° |
Series | 301 |
Shank Diameter | 1.5mm |
Shank Diameter Tolerance | f11 |
Standards Met | DIN 1899 |
System of Measurement | Metric |
UNSPSC Code | 23241606 |