noscriptGuhring 301, Micro Precision Drill, 1.20mm, Cobalt High Speed Steel, Bright 00301 001.200 | Cromwell Tools

Guhring

301, Micro Precision Drill, 1.20mm, Cobalt High Speed Steel, Bright

SKU:

GUH0260936A

MPN:

00301 001.200

£6.19

Ex VAT

£7.43

Inc VAT

OUT OF STOCK

    Product Details

    Series 301 - feature a high speed steel and cobalt construction for improved durability and increased cutting hardness. Ideal for use in general precision engineering.


    Features and Benefits
    • High speed steel and cobalt construction for improved hardness and durability
    • Ideal for use in general precision engineering


    Standards
    • Manufactured to DIN 1899


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Drill Diameter Metric

    1.2mm

    EAN

    4031093087629

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Flute Length

    8.5mm

    Material

    Cobalt High Speed Steel

    MFR Part No.

    00301 001.200

    Overall Length

    25mm

    Series

    301

    Shank Diameter

    1.5mm

    Standards Met

    DIN 1899

    System of Measurement

    Metric

    UNSPSC Code

    23241606