£12.49
Ex VAT
£14.99
Inc VAT
37 Variations Available
Product Details
Product Specification
Series 660 - Metric
For use in general precision engineering. Manufactured to DIN 1899.
Attribute | Value |
---|---|
Brand | Guhring |
Drill Diameter Metric | 2.95mm |
EAN | 4031093216791 |
ECLASS Code | 21010101 |
Finish/Coating | Super-A™ |
Flute Length | 26.6mm |
Material | Carbide |
MFR Part No. | 00660 000.570 |
Overall Length | 67mm |
Series | 6401 |
Shank Diameter | 4mm |
System of Measurement | Metric |
UNSPSC Code | 23241606 |