SKU:
GUH0266946L
MPN:
00660 001.150
£12.49
Ex VAT
£14.99
Inc VAT
37 Variations Available
Product Details
Product Specification
Series 660 - Metric
For use in general precision engineering. Manufactured to DIN 1899.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1.15mm |
Drill Diameter Tolerance | +0/-0.004 |
EAN | 4031093217255 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Length | 7.6mm |
Flute Type | Spiral |
Material | Cobalt High Speed Steel |
MFR Part No. | 00660 001.150 |
Number of Flutes | 2 |
Overall Length | 25mm |
Point Angle | 118° |
Series | 660 |
Shank Diameter | 1mm |
Standards Met | DIN 1899 |
UNSPSC Code | 23241606 |