£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
3M AXKT Milling Inserts
Insert Grade IC928
ISO Range -P/M/K/: (P20-P40)(M25-M35)
ISO Range -H/S/N/: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 1.2mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 13.5mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Insert Size | 1304 |
Insert Style | AXKT |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | 3M AXKT130412R PDRMM |
Manufacturer Grade | IC928 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Shape | 85° Parallelogram |
Thickness | 4.42mm |
UNSPSC Code | 23242105 |