£10.89
Ex VAT
£13.07
Inc VAT
2 Variations Available
Product Details
Product Specification
3M AXKT Milling Inserts
Insert Grade : IC328
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN
A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.6mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 14.12mm |
ECLASS Code | 21010590 |
Finish/Coating | TiCN |
Insert Size | 1304 |
Insert Style | AXKT |
ISO Cut | M30 to M40 P25 to P40 S20 to S30 |
ISO Designation | 3M AXKT1304PDR |
Manufacturer Grade | IC328 |
Material | Carbide |
Material Application | Cast Steel High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 4.55mm |
UNSPSC Code | 23242105 |