£225.00
Ex VAT
£270.00
Inc VAT
3 Variations Available
Product Details
Product Specification
These high-performance milling kits feature 20 precision-ground inserts and 1 high-feed face mill. The inserts are engineered for effective high-feed milling, boasting extended tool life and impeccable surface finish across diverse materials with steadfast clamping and efficient chip removal, they mitigate overcutting and chip adhesion, excelling in tasks like deep pocketing and cross-hole milling. Their precision-ground geometry, ensures stable clamping and extended tool life, facilitating superior surface finish and reliability in various milling applications.
Features and Benefits
• Precise geometry for extended tool life and superior surface finish
• Stable clamping for efficient machining operations
• Efficient chip evacuation minimises overcutting and chip sticking
• Versatile inserts are ideal for deep pocketing and cross-hole milling
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | MM |
ECLASS Code | 21010590 |
Finish/Coating | Coated |
Insert Style | SOHT 12 |
Manufacturer Grade | M8340 |
Material Application | Cast Steel High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 + 20 |
Shape | Square |
UNSPSC Code | 23242105 |