£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
ADCR Milling Inserts
85° Parallelogram Insert
HELIMILL, super positive inserts with polished rake for machining aluminum and high temp alloys. P=peripherally ground with a polished rake.
Grade : IC928
A PVD TiAlN coated tough grade. Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cutand heavy operations.
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 15° |
Corner Radius | 0.8mm |
Cutting Edge Length | 15.95mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Insert Size | 1505 |
Insert Style | ADCR |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | ADCR 1505PDFR |
Manufacturer Grade | IC928 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Shape | 85° Parallelogram |
Thickness | 5.64mm |
UNSPSC Code | 23242105 |