£9.39
Ex VAT
£11.27
Inc VAT
Product Details
Product Specification
ADKT Milling Inserts
85° Parallelogram Insert
Insert Grade : IC50M
ISO Range - P/M/K: (P20-P30)(M25-M40)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | HM |
Clearance Angle | 15° |
Corner Radius | 0.8mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 15mm |
ECLASS Code | 21010590 |
Finish/Coating | Uncoated |
Insert Size | 1505 |
Insert Style | ADKT |
ISO Cut | M25 to M40 P20 to P30 |
ISO Designation | ADKT 1505 PDR IC50M |
Manufacturer Grade | IC50M |
Material | Carbide |
Material Application | Steel |
Pack Quantity | 1 |
Shape | 85° Parallelogram |
Thickness | 5.56mm |
UNSPSC Code | 23242105 |