Iscar

ADKT 150532R-HM INSERT GRADE IC950

SKU:

ISC1152078W

MPN:

5695867

£11.89

Ex VAT

£14.27

Inc VAT

AVAILABLE TO ORDER

    Product Details

    ADKT Milling Inserts


    85° Parallelogram Insert


    Insert Grade : IC950
    ISO Range - P/M/K: (P10-P35)(K10-K40)
    Coating Type: PVD
    Coating Layer : TiAlN


    A PVDTiAlN coated grade. For heavy milling alloy steel and cast iron. Features excellent wear resistance.


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Chipbreaker

    HM

    Clearance Angle

    15°

    Corner Radius

    3.2mm

    Cutting Edge Length

    15.5mm

    ECLASS Code

    21010590

    Finish/Coating

    TiAlN

    Insert Size

    1505

    Insert Style

    ADKT

    ISO Cut

    K10 to K40 P10 to P35

    ISO Designation

    ADKT 150532R-HM

    Manufacturer Grade

    IC950

    Material

    Carbide

    Material Application

    Cast Iron Steel

    Pack Quantity

    1

    Shape

    85° Parallelogram

    Thickness

    5.6mm

    UNSPSC Code

    23242105